Shop All Quick Change Discs
Superior Abrasives
Condition QC Satin Disc, A/O VF, 2", Type S
Mfr # A016225
Zoro # G0860382
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A016225
- Zoro # G0860382
- UPC # 742577105145
- Country of Origin United Kingdom
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Description
Condition QC Satin Disc,A/O VF,2 In.,Type S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip Disc, 6 in., 150 Grit, PK50 (9A-241-150)
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- TOOLPRO 9 in 220 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP12200)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (66261121049)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (05539554464)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- WEILER 3" Trim-Kut Grinding Disc, 60AO (59305)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TR (59343)
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM (28341)
- Superior Abrasives Quick Change Discs