Superior Abrasives
Condition Satin Disc, A/O VF, 8", 1/2"Hole
Mfr # A018236
Zoro # G0860400
Sold in multiples of 50 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Attaching System Arbor Mount
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839117)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (92801)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L606)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- 3M 2 X 5/8" TAPERED 80G ROLOC BRISTLE DISC (3M18732)
- CONTINENTAL ABRASIVES 3" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3036)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25 (11-319138)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Med, TR (7000045888)
- 3M CUBITRON Qk Change Disc, Cer, 4-1/2in, 36G, TN, PK25 (7000119173)
- Superior Abrasives Quick Change Discs