Shop All Quick Change Discs
Superior Abrasives
Conditioning Disc, A/O CA Coarse, 4", H/L
Mfr # A018433
Zoro # G0862327
product price: $3.19
/ea
Sold in multiples of 40 for $127.60
$127.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Hook and Loop
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A018433
- Zoro # G0862327
- UPC # 742577404026
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Description
Conditioning Disc,A/O CA Coarse,4 In.,H/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76853)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 120Grit (30528)
- PALMGREN Variable Speed Buffer, 115/240V, 10" (9682108)
- ZORO SELECT Single Spiral Tube Brush, 1 dia. (66252839066)
- DISCO Grinding Discs, 50 Grit, 3", Grn Zirc, PK25 (15106PK)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK100 (66261121022)
- ARC ABRASIVES Quick Change Disc, Med., 80 Grit, PK50 (31466K)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK25 (11-31658)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TS, PK50 (71-31463K)
- Superior Abrasives Quick Change Discs