Superior Abrasives
Conditioning Disc, A/O Med, 4.5", Hook/Loop
Mfr # A018344
Zoro # G0862187
Sold in multiples of 40 for $127.60
$127.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 100 to 120
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SUNGOLD ABRASIVES Roll 220 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45220.SCA)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 3/4 In, Shape W200 (61463624544)
- CENTURY DRILL & TOOL Resin Fiber Disc, 4-1/2in., 24 Grit, 3Pk (75000)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AC-232-240)
- UNITED ABRASIVES/SAIT Ceramic6in80XVac6HookandLoop50PK (36330)
- VELCRO BRAND Industrial Strength Tape, Hook and Loop, Waterproof, 2"x15', BK (VEK90197)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", X-coarse (07R450)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #120 (M-160425)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Crs, AlO (62025)
- Superior Abrasives Hook & Loop Sanding Discs