Shop All Hook & Loop Sanding Discs
Superior Abrasives
Conditioning Disc, A/O Med, 5", Hook/Loop
Mfr # A018488
Zoro # G0861819
Sold in multiples of 40 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120 to 180
Product Information
- Brand Superior Abrasives
- MFR # A018488
- Zoro # G0861819
- UPC # 742577105848
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Description
Conditioning Disc,A/O Med,5 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 4-1/2 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED45H)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- MIDWEST RAKE Steel Wire Brush (47007)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000121008)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705488)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749159)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 80 Grit, PK50 (7100044450)
- Superior Abrasives Hook & Loop Sanding Discs