Shop All Hook & Loop Sanding Discs
Superior Abrasives
Conditioning Disc, A/O VF, 7", Hook/Loop
Mfr # A019309
Zoro # G0861852
product price: $5.69
/ea
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade VFN
- Abrasive Material Aluminum Oxide
- Grit 220 to 280
Product Information
- Brand Superior Abrasives
- MFR # A019309
- Zoro # G0861852
- UPC # 742577105916
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Description
Conditioning Disc,A/O VF,7 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4-20 Rh Steel Pad Mandrel 1/4 Shank, 8" Oal, Blk Ox (PM-1420-8)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Fine (61463686290)
- HUTCHINS MANUFACTURING PAD HOOK-IT 11" (for Model 2011H) (HU5011H)
- FLEX-HONE TOOL BC21232 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21232)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD584H)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE HookandLoopDisc, 5", N/V60G, PK50 (91544)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 600 Grit, PK100 (66261131537)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK50 (DCD050060H50G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- Superior Abrasives Hook & Loop Sanding Discs