Shop All Quick Change Discs
Superior Abrasives
Conditioning QC Disc, A/O Med, 4", Type R
Mfr # A018324
Zoro # G0861091
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A018324
- Zoro # G0861091
- UPC # 742577183549
- Country of Origin United Kingdom
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Description
Conditioning QC Disc,A/O Med,4 In.,Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6inHookandLoop80X Disc50PK (36320)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20096)
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- CONTINENTAL ABRASIVES 3" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3036)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Medium (Marroon) (Q-SC2M)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, TR (66000001074)
- SCOTCH-BRITE Quick Change Disc, SC, 3in, SF, TR (7000028501)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TS, PK25 (66261138633)
- Superior Abrasives Quick Change Discs