Shop SUPERIOR ABRASIVES
See all product information
Create Account
Conditioning QC Disc Type R 2 Aluminum Oxide Very Fine, PK50
- Mfr # 10555
- Zoro # G706381639
product price:Â
$
127.99
/pk of 50, $2.56/ea
Free Shipping & Returns
Key Features
Quick Change System
Type R
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10555
- Zoro #
- G706381639
- UPC #
- 74257710555
- Country of Origin
- United Kingdom
- Quick Change System
- Type R
- Abrasive Material
- Aluminum Oxide
- Grade
- Very Fine
- Backing Material
- Nylon
Description
Superior abrasives 10555 conditioning qc disc type r 2" aluminum oxide very fine surface conditioning quick change disc aluminum oxide 2" diameter finish duty type r attachment type very fine grit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.