Shop All Sandpaper Sheets
Superior Abrasives
Crocus Cloth Sheets, 9"x11", Grit Crocus
Mfr # A007981
Zoro # G0879599
product price: $1.79
/ea
Sold in multiples of 100 for $179.00
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600 to 800
- Backing Material Cloth
- Width 9"
- Length 11"
- Series Shur-Kut
Product Information
- Brand Superior Abrasives
- MFR # A007981
- Zoro # G0879599
- UPC # 742577161301
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Description
Crocus Cloth Sheets,9 In.x11 In.,Grit Crocus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA GOLD Mirka Gold 5" PSA Disc, 80 Grit, PK100 (23-388-080)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 784F, Maroon (7100122768)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, MED (7000045922)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 120-Grit, PK 20 (27120 Tri-20)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 150G, PK6 (DCS045150S06G)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Silicon Carbide Waterproof Sandpaper (3283)
- MIRKA Gold 2.75X17.5" Plain P220, Abrasive (23-170-220)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- Superior Abrasives Sandpaper Sheets