Duplex Wheel 1/4" Mandrel 1" Aluminum Oxide Fine
- Mfr # 41861
- Zoro # G106381291
product price:Â
$
84.85
/pk of 5, $16.97/ea
Key Features
Shank Size
1/4
Overall Diameter
1
Flap Width
2.8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41861
- Zoro #
- G106381291
- UPC #
- 74257741861
- Country of Origin
- United Kingdom
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Fine
- Grit
- 120
- Color
- Pink
Dimensions
- Shank Size
- 1/4
- Overall Diameter
- 1
- Flap Width
- 2.8 in
- Length
- 3 in
- Depth
- 16.3 in
Description
Superior abrasives 41861 duplex wheel 1/4" mandrel 1" aluminum oxide fine surface conditioning mounted duplex wheel aluminum oxide 1" diameter 1" wide with a 1/4" mandrel heavy duty 120 grit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.