This item is Discontinued.

Superior Abrasives Flap Wheel, 3/4x3/4x1/8, A/O, Grit 320 A010032

Flap Wheel, 3/4x3/4x1/8, A/O, Grit 320 (Discontinued)

  • Mfr # A010032
  • Zoro # G0873378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A010032
Zoro #
G0873378
UPC #
742577248255
Country of Origin
Germany

Details

Item
Mini Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Series
Shur-Kut
Mounting Type
1/8" Shank

Description

Flap Wheel,3/4x3/4x1/8,A/O,Grit 320

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.