Zoro Homepage

Flap Wheel, 5/8x5/8x1/8, A/O, Grit 320

  • Mfr # A006642

  • Zoro # G0873113


product price: $5.19
/ea
Sold in multiples of 20 for $103.80

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Series
Shur-Kut
Mounting Type
1/8" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A006642
Zoro #
G0873113
UPC #
742577248101
Country of Origin
Germany

Details

Item
Mini Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
320
Series
Shur-Kut
Mounting Type
1/8" Shank
Backing Weight
X
Backing Material
Cotton

Description

Flap Wheel,5/8x5/8x1/8,A/O,Grit 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.