Flap Wheel Mandrel 3 x 1 x 1/4 Aluminum Oxide Coarse
- Mfr # 10148
- Zoro # G406380567
product price:Â
$
156.99
/pk of 2, $78.50/ea
Free Shipping & Returns
Key Features
Shank Size
1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10148
- Zoro #
- G406380567
- UPC #
- 74257710148
- Country of Origin
- Germany
Dimensions
- Shank Size
- 1/4 in
Details
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 40
- Backing Material
- Cotton
- Backing Weight
- X
Description
Superior abrasives 10148 flap wheel mandrel 3 x 1 x 1/4 aluminum oxide coarse coated abrasives flap wheel mandrel mount aluminum oxide diameter 3" height 1" mandrel diameter 1/4" x-weight grit 40
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.