Flap Wheel Mandrel 5/8 x 5/8 x 1/8 Aluminum Oxide Medium
- Mfr # 24806
- Zoro # G306380483
product price:Â
$
108.99
/pk of 10, $10.90/ea
Free Shipping & Returns
Key Features
Shank Size
1/8 in
Overall Diameter
8-May
Flap Width
8-May
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24806
- Zoro #
- G306380483
- UPC #
- 74257724806
- Country of Origin
- Germany
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 80
- Backing Material
- Cotton
- Backing Weight
- X
Dimensions
- Shank Size
- 1/8 in
- Overall Diameter
- 8-May
- Flap Width
- 8-May
Description
Superior abrasives 24806 flap wheel mandrel 5/8 x 5/8 x 1/8 aluminum oxide medium coated abrasives mini flap wheel mandrel mount aluminum oxide diameter 5/8" height 5/8" mandrel diameter 1/8" x-weight grit 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.