Superior Abrasives
Flap Wheel Unmount, 8x1x1, A/O, Grit 60
Mfr # A009141
Zoro # G0874391
Sold in multiples of 3 for $119.67
$119.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 60
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- NORTON ABRASIVES Sanding Sheet Asst, 25 Pc, 9x11 In (07660700365)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 36 Grit (735000)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 180G (11291)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45485)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (11260)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- Superior Abrasives Flap Wheels