Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120
Mfr # A008540
Zoro # G0864759
product price: $7.59
/ea
Sold in multiples of 15 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A008540
- Zoro # G0864759
- UPC # 742577418610
- Country of Origin United Kingdom
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Description
Mount Duplex Wheel,A/O,1x1x1/4,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Abrasive Cut-Off Wheel, Type 1, PK50 (US655339050)
- NORTON ABRASIVES Sheet, Grit P100, 11" L, 9" W (66261181503)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl (31285)
- WEILER 1" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30721)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (11364)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 180 Grit (11139Z56)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G (08834137475)
- WEILER 1-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 60AO (52009)
- 3M Mounted Flap Wheel, 1 in. W, 2 in. Dia (80759)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x2" (79477)
- Superior Abrasives Flap Wheels