Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 2x1x1/4, Grit 120
Mfr # A008558
Zoro # G0864637
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A008558
- Zoro # G0864637
- UPC # 742577358046
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Description
Mount Duplex Wheel,A/O,2x1x1/4,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 4x1/16x3/8, T1, A60-R-BF (45087)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/8" x 1/2" x 1/4" Shank - SA-11 (24001)
- PROSOURCE Brush Wire Stainless Steel 7In (PB-57130-S)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 80 Grit SiC (45492)
- UNITED ABRASIVES/SAIT SAIT 72135 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 120 Grit (72135)
- 3M Mounted Flap Wheel, 1 in. W, 2 in. Dia (80759)
- PFERD 3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45431)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 40G, Shank Size: 1/4" (11232)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- Superior Abrasives Flap Wheels