Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 3x2x1/4, Grit 180
Mfr # A006624
Zoro # G0864530
Sold in multiples of 5 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A006624
- Zoro # G0864530
- UPC # 742577104728
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Description
Mount Duplex Wheel,A/O,3x2x1/4,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722665)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P240 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361730)
- UNITED ABRASIVES/SAIT SAIT 80806 DA-F Handy Roll , 1-1/2" x 50 yards, 80 Grit, 1-Pack (80806)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- WEILER 1" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30721)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 120 Grit (45963)
- DYNABRADE Belt, Medium, 1/2"X12" (78007)
- NORTON ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (63642502576)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 320G (08834123202)
- Superior Abrasives Flap Wheels