QC Disc Type R 2" Aluminum Oxide Coarse
- Mfr # 11216
- Zoro # G306380766
product price:Â
$
126.99
/pk of 100, $1.27/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Backing Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11216
- Zoro #
- G306380766
- UPC #
- 74257711216
- Country of Origin
- Germany
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 50
- Backing Material
- Polyester
Description
Superior abrasives 11216 qc disc type r 2" aluminum oxide coarse coated abrasives quick change disc aluminum oxide 2" diameter type r attachment type x-weight grit 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.