Shop WALTER
See all product information
Create Account
Quick-Change, 2" dia., PK25
- Mfr # 04G201
- Zoro # G523354342
product price:Â
$
3.39
/pk of 25, $0.14/ea
Sold in multiples of 25Â pks for
$84.75
Key Features
Quick Change System
TR
Series
TWIST BLENDEX
Abrasive Type
Non-Woven
Maximum Operating Speed
30,000 RPM
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04G201
- Zoro #
- G523354342
- UPC #
- 662980264256
- Country of Origin
- Canada
- Quick Change System
- TR
- Series
- TWIST BLENDEX
- Abrasive Type
- Non-Woven
- Maximum Operating Speed
- 30,000 RPM
- Color
- Brown
- Backing Material
- Paper
- Abrasive Material
- Aluminum Oxide
- Item
- Qlok Disc
- Grade
- Extra Coarse
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Resistance Properties
- Load
- Disc Attachment Method
- Quick Change System
- Product Type
- Quick Change Disc
- Wire Color
- Brown
Dimensions
- Overall Diameter
- 2 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series TWIST BLENDEX, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Brown, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.