Shop SUPERIOR ABRASIVES
See all product information
Create Account
QC Disc Type S 2 Aluminum Oxide Medium, PK100
- Mfr # 11159
- Zoro # G206380569
product price:Â
$
180.99
/pk of 100, $1.81/ea
Free Shipping & Returns
Key Features
Quick Change System
Type S
Backing Material
Cloth
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11159
- Zoro #
- G206380569
- UPC #
- 74257711159
- Country of Origin
- Germany
- Quick Change System
- Type S
- Grit
- 80
- Backing Material
- Cloth
- Backing Weight
- X
Description
Superior abrasives 11159 qc disc type s 2" aluminum oxide medium coated abrasives quick change disc zirconia alumina 2" diameter type s attachment type x-weight grit 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.