Shop WALTER
See all product information
Create Account
Sanding Discs, 6" L, White, 6" dia.
- Mfr # 15M065
- Zoro # G023354248
product price:Â
$
39.99
/ea
Key Features
Overall Diameter
6 in
Color
White
Maximum Operating Speed
10,000 RPM
Compatible Face Plate Diameter (Minimum)
6 in
Device Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15M065
- Zoro #
- G023354248
- UPC #
- 662980720813
- Country of Origin
- Bulgaria
Dimensions
- Overall Diameter
- 6 in
- Compatible Face Plate Diameter (Minimum)
- 6 in
- Compatible Face Plate Diameter (Maximum)
- 6 in
- Overall Length
- 6 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Connector Size
- 5/8"-11
Details
- Item
- Sanding Disc
- Color
- White
- Maximum Operating Speed
- 10,000 RPM
- Device Material
- Plastic
- Backup Pad Shape
- Round
- Product Type
- Disc Backup Pad
- Compatible Manufacturer Model Number
- COOLCUT XX
- Density
- Soft
- Compatible with Manufacturer Model Number
- COOLCUT XX
- For Manufacturer Part Number
- Various
- Compatible with Mfr. Model Number
- Various
- Compatible Manufacturer Part Number
- COOLCUT XX
- Abrasive Mount Type
- Threaded Hole
- Connector Type
- Threaded Hole
- Wire Color
- White
Description
Sanding Disc, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Soft, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Not Applicable, Color White, Overall Length 6 in, Overall Width 6 in, Overall Diameter 6 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number COOLCUT XX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.