Zoro Homepage

QC Flap Disc, Zirc, 2", Type R, Grit 60

  • Mfr # A008075

  • Zoro # G0881172


product price: $4.85
/ea
Sold in multiples of 20 for $97.00

Key Features

Flap Disc Type
Type R
Overall Diameter
2 in
Abrasive Material
Zirconia
Grit
60
Series
Quick Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008075
Zoro #
G0881172
UPC #
742577378976
Country of Origin
Germany

Dimensions

Overall Diameter
2 in
Disc Dia.
2"

Details

Item
QC Flap Disc,Zirc,2",Type R,Grit 60
Flap Disc Type
Type R
Abrasive Material
Zirconia
Grit
60
Series
Quick Change
Maximum Operating Speed
25,000 RPM
Disc Type
Type R
Operating Speed (RPM)
25000 RPM

Description

QC Flap Disc,Zirc,2 In.,Type R,Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.