This item is Discontinued.

Superior Abrasives Quick Change Disc -R Rigid Kut Ceramic GA 3 inch 36 GRIT TYPE-R A017426

Quick Change Disc -R Rigid Kut Ceramic GA 3 inch 36 GRIT TYPE-R (Discontinued)

  • Mfr # A017426
  • Zoro # G211813861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A017426
Zoro #
G211813861
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Ceramic Grinding Aid
Color
Red
Shape
Disc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.