Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1-1/2"x50 yd., A/O, Grit 100
Mfr # A020721
Zoro # G0878293
Sold in multiples of 3 for $109.77
$109.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Superior Abrasives
- MFR # A020721
- Zoro # G0878293
- UPC # 742577121213
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Description
Shop Roll,1-1/2 In.x50 yd.,A/O,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 7/8" (50514)
- MIRKA Twisted Wool, Coarse Pad, 3"x1", PK12 (MPADTW-3)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843224)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252841940)
- ZORO SELECT Waterproof Roll Kit, Grit: 180, 240, 320 (072395-0)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136192)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P120 Grit (05539529348)
- NORTON ABRASIVES Abrasive Roll, 4-1/2" W x 30 ft. L, 220G (66261131692)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P320 (AE-570-320)
- 3M Abrasive Utility Roll, Grit 150, Gray (7000118338)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- Superior Abrasives Abrasive Rolls