Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1"x50 yd., A/O, Grit 150
Mfr # A020614
Zoro # G0878092
product price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Superior Abrasives
- MFR # A020614
- Zoro # G0878092
- UPC # 742577121114
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85N437RH 85 Series-For Closed Holes, .437" Dia., .012 Nylon, 1.250" Brush Part, 10" OAL, Ring Handle (85N437RH)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- SUPERIOR STEEL 3" Wire Cup Brush, 5/8-11 Thread - Knotted Wire 12500 RPM (S1828)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Z-TECH 5"x .045" x 7/8" Zirconium (23335)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136196)
- ZORO SELECT Waterproof Roll Kit, Length: 30 ft (072394-0)
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 320 Grit, 1inx10 yd (77303)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P80 Grit (9A-570-080)
- ZORO SELECT Abrasive Roll, 1-1/2"W x 150 ft.L, 80G, Blu (072386-0)
- OATEY Abrasive Roll, 1-1/2"Wx 30 ft.L, 120G, Blue (31317)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P100 G (66261183816)
- Superior Abrasives Abrasive Rolls