Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1"x50 yd., A/O, Grit 60
Mfr # A020679
Zoro # G0877812
product price: $28.29
/ea
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Superior Abrasives
- MFR # A020679
- Zoro # G0877812
- UPC # 742577121077
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Description
Shop Roll,1 In.x50 yd.,A/O,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 6" X 5/8"-11 (13H604)
- VSM Abrasive Belt, 120 Grt, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 120 Grit, Fine, Ceramic, XK870X (283020)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66254461069)
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 80 Grit (77300)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 220G, Brown (66261126271)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 280G, Brown (66261126292)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P80 G (66261183806)
- 3M Paper Disc Roll, 80 Grit, A Backing (7000119169)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136178)
- Superior Abrasives Abrasive Rolls