Shop All Bore Polishers
Superior Abrasives
Superior Abrasives Bore Polisher Spindle 1 to 1-1/2 Aluminum Oxide Fine
Mfr # 39117
Zoro # G006381490
product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superior Abrasives
- MFR # 39117
- Zoro # G006381490
- UPC # 74257739117
- Country of Origin Germany
- Category Bore Polishers
Description
Superior abrasives 39117 bore polisher spindle 1 to 1-1/2 aluminum oxide fine coated abrasives bore polisher aluminum oxide id range 1" to 1-1/2" mandrel thread 1/2-20 4 flaps t-weight ref sk-405 grit 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (60440351579)
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- UNITED ABRASIVES/SAIT SAIT 77723 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit (77723)
- SUPERIOR ABRASIVES Bore Polisher, 1-1-1/2, ID A/O, Grit 60 (A019760)
- MERIT Bore Polisher, B-405, 80 Grit (08834154092)
- MERIT Bore Polisher, B-410, 80 Grit (08834154101)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Bore Polisher, B-405, 60 Grit (08834154091)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183164)
- Superior Abrasives Bore Polishers