Zoro Homepage

Ultrasonic Leak Detector, 36 to 42 KHz

  • Mfr # VPE-GN

  • Zoro # G9372237


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

AC Frequency Response
36 KHz to 42 KHz
Function
Ultrasonic Sound Detection
Includes
Battery, Hard Case, Headset
Product Type
Ultrasonic Leak Detector
Battery Size
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPE-GN
Zoro #
G9372237
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
9V

Details

Item
Ultrasonic Leak Detector
AC Frequency Response
36 KHz to 42 KHz
Function
Ultrasonic Sound Detection
Includes
Battery, Hard Case, Headset
Product Type
Ultrasonic Leak Detector
Minimum Acoustic Measurement
-80 dB
Display Type
Digital
Maximum Frequency Response
42 kHz
Number of Batteries Required
1
Battery Chemistry
Alkaline
Battery Voltage
9V
Minimum Locating Distance
20 ft
Maximum Locating Distance
30 ft
Battery Run Time
120 hr
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage
Minimum Frequency Response
36 kHz
Batteries Included
Yes

Description

Ultrasonic Leak Detector, Includes Battery, Hard Case, Headset, Product Type Ultrasonic Leak Detector, Display Type Digital, Maximum Frequency Response 42 kHz, Maximum Locating Distance 30 ft, Minimum Frequency Response 36 kHz, Minimum Locating Distance 20 ft, Testing Functions Air Leakage, Gas Leakage, Refrigerant Leakage, Vacuum Leakage, Minimum Acoustic Measurement -80 dB, Batteries Included Yes, Number of Batteries Required 1, Battery Chemistry Alkaline, Battery Run Time 120 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.