Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Leak Detector, Pro Kit

  • Mfr # VPE-GN PRO

  • Zoro # G0422149


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Case, Headset, VPE-GN Leak Detector, Waveguide
Number of Batteries Required
1
Product Type
Ultrasonic Leak Detector
Display Type
Digital
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPE-GN PRO
Zoro #
G0422149
UPC #
-
Country of Origin
United States

Details

Item
Ultrasonic Leak Detector,Pro Kit
Includes
Hard Case, Headset, VPE-GN Leak Detector, Waveguide
Number of Batteries Required
1
Product Type
Ultrasonic Leak Detector
Display Type
Digital
Batteries Included
Yes

Description

Ultrasonic Leak Detector,Pro Kit, Includes Hard Case, Headset, VPE-GN Leak Detector, Waveguide, Product Type Ultrasonic Leak Detector, Display Type Digital, Batteries Included Yes, Number of Batteries Required 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.