Coated Gloves, Cut Level 2 , Polyurethane , 7 1 PR
Mfr # STAHVPU-7
Zoro # G3591850
product price: $6.95
/prKey Features
Glove Size
7
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STAHVPU-7
Zoro #
G3591850
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
7
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Palm Material
Polyurethane
Suggested Use Environment
Dry
Puncture Resistant
Yes
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.