Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, 2 Pole, White

  • Mfr # YGF166

  • Zoro # G704389743


product price: $13.65
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGF166
Zoro #
G704389743
UPC #
099461748194
Country of Origin
China

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Housing Color
White
Standards
UL Listed
Resistance Properties
Heat Resistant, Impact Resistant
Color
White
Material
Nylon
Flange Type
Flanged

Description

Superior Electric Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA L5-20P - YGF166.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.