Plug Adapter, L14-30R, 14-50P, 1.5 ft., Black/Yellow

  • Mfr # RVA1585

  • Zoro # G404389531


product price: $27.59
/ea

Key Features

Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Cord Length
1.5 ft.
Color
Black/Yellow
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1585
Zoro #
G404389531
UPC #
99461742284
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Color
Black/Yellow
Gauge/Conductor
10/4

Description

Superior Electric RVA1585 - Planning an RV road trip or camping adventure? Be sure to pack the Superior Electric's RV Electrical Adapter to easily and efficiently convert power from recreational areas, motor parks, and campgrounds to your RV. This durable 50 Amp male to 30 Amp female adapter. RV Adapter 50 Amp Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.