Straight Blade Plug, 1-15P, 15 A, 125V AC, Screw Terminals

  • Mfr # YGA015

  • Zoro # G804390113


product price:  $7.34
/ea
Sold in multiples of 2 for $14.68

Key Features

NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Blades
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YGA015
Zoro #
G804390113
UPC #
99461755413
Country of Origin
China

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Blades
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black, White
Standards
UL
Resistance Properties
Dirt Resistant, Dust Resistant, Water Resistant
Number of Wires
2
Material
Nylon

Description

Residential Grade, NEMA 1-15P, 2-pole, 2-wire, non-grounding, non-polarized, rated 15A 125V.Replace worn or broken plugs to bring new life to power tools, machines & extension cords. Replacing the plug takes just couple of minutes with easy-to-use galvanized steel internal posts with screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.