Straight Blade Plug, 5-15P, 15 A, 125V AC, Screw Terminals

  • Mfr # YGA019

  • Zoro # G404390117


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

NEMA Plug Configuration
5-15P
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGA019
Zoro #
G404390117
UPC #
99461747555
Country of Origin
China

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
UL
Resistance Properties
Heat Resistant, Impact Resistant
Number of Wires
3

Description

The Superior Electric model #YGA019 is high quality and UL approved to ensure reliable performance and durability. The prongs are engineered with high grade copper that contains oxygen as an alloying agent, which is best suited for high electrical conductivity and improved anneal ability. Galvanized Steel offers toughness and a longer life than traditional brands, as well as a third grounding pin that acts as a safeguard in case insulation fails. The national electrical manufacturer association (NEMA) rated it as 5-15P compliant, which means it has been tested and approved to withstand specific work environments and exposure to dirt, water, dust etc. Ideal for use in powering small electrical components. This model has 15 amps and 250 voltages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.