Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Grounded

  • Mfr # YGF129

  • Zoro # G104389749


product price: $9.89
/ea

Key Features

Receptacle Type
Single
NEMA Plug Configuration
5-20P
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGF129
Zoro #
G104389749
UPC #
099461748170
Country of Origin
China

Details

Item
Straight Blade Plug
Receptacle Type
Single
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Standards
UL Listed
Flange Type
Flanged
Resistance Properties
Dirt Resistant, Dust Resistant, Water Resistant
Material
Nylon
Number of Wires
3
Color
White

Description

Superior Electric Straight Flanged Inlet 3 Wire, 20 Amps, 125V, NEMA 5-20P - YGF129.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.