Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 3 Wire, Grounded

  • Mfr # YGA020F

  • Zoro # G304389716


product price:  $8.59
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Number of Wires
3
Grounding
Grounded
Housing Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YGA020F
Zoro #
G304389716
UPC #
99461747586
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Wires
3
Grounding
Grounded
Housing Color
Black, White
Standards
UL Listed
Resistance Properties
Heat Resistant, Impact Resistant
Flange Type
Non-Flanged
Color
Black & White

Description

Superior Electric YGA020F Straight Electrical Receptacle 3 Wire, 15 Amps, 250V, NEMA 6-15R.Replace worn or broken receptacles to bring new life to power tools, machines & extension cords. Replacing the receptacle takes just couple of minutes with easy-to-use galvanized steel internal posts with screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.