Shop VEVOR
See all product information
Create Account
Heavy Duty 50ft 50A RV Extension Cord Power Supply Cable Molded Connector
- Mfr # RV50H/RV50H-R
- Zoro # G323372393
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Cord Length
50 ft (15.24 m)
Wire Size
STW 6AWG / 3C + 8AWG / 1C
Voltage
125-250V
Plug Configuration
N14-50
Max. Amps
50 Amp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV50H/RV50H-R
- Zoro #
- G323372393
- UPC #
- 601707166855
- Country of Origin
- China
- Voltage
- 125-250V
- Plug Configuration
- N14-50
- Max. Amps
- 50 Amp
- Item
- RV Extension Cord
- Temp. Range
- -40°F - 140°F (-40°C - 60°C)
Dimensions
- Cord Length
- 50 ft (15.24 m)
- Wire Size
- STW 6AWG / 3C + 8AWG / 1C
Description
VEVOR 50Ft 50 Amp RV Extension Cord Durable Premium Power Cord RV 26.5mm Wire Diameter Extension Cord Copper Wire RV Cord Power Supply Cable for Trailer Motorhome Camper with Handles 12500W High Performance 50' in Long Plug and Outlet Flexible Cable Practical Plastic Strap Extensive Usage Operating Temperature: -40 DegF - 140 DegF/-40 DegC - 60 DegC,Plug Type: N14-50,Gross weight: 35.4 lbs (16.1 kg),Package size: 16.1 x 16.1 x 6.7 inch (41 x 41 x 17 cm),Cable Length: 50FT/15.24m,Rated Current: 50 Amp,Wire Gauge: STW 6AWG / 3C + 8AWG / 1C,Rated Voltage: 125-250V
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.