Shop SUPERIOR GLOVE

Chemical Resistant Gloves, Cotton, 9 1/2 in L, Orange, 2XL, 1 PR

  • Mfr # L868FXVB-2XL
  • Zoro # G712923649

product price: 
$
21.89
/pr
Sold in multiples of 12 prs for $262.68

Key Features

Color
Orange
Glove Materials
Cotton
Glove Length
9 1/2 in
Latex-Free
Latex-Free
Cuff Style
Safety
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L868FXVB-2XL
Zoro #
G712923649
UPC #
779406425082
Country of Origin
China
Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Cotton
Latex-Free
Latex-Free
Cuff Style
Safety
Standards
ANSI, ANSI/ISEA 138
Supported / Unsupported
Supported
Glove Texture Location
Full
Impact Protection Coverage
Fingers, Knuckles, Thumb
Insulated
Not Insulated
Impact Protection Style
Flexible
ANSI/ISEA Cut Level
A5
Anti-Static
Anti-Static Not Included
Brand and Series
Superior Glove
Silicone-Free
Silicone-Free
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
1
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Touchscreen Compatible
Not Touchscreen Compatible
Cut-Resistance Coverage
Full
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Puncture Level
2
Glove Coating Material
Latex
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Glove Coating Color
Orange
Wire Color
Orange

Dimensions

Glove Size
2XL
Glove Length
9 1/2 in
Size
2XL
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Chemical-Resistant Gloves, Full, Not Applicable, 9 1/2 in, Glove Size 2XL, Color Orange, Supported, Standards ANSI, ANSI/ISEA 138, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.