Clutch Gear Mechanics Gloves, Goat-Grain Palm, Laminated Spandex Back, XS (6)

  • Mfr # MXGKGHVB-XS

  • Zoro # G708447128


product price:  $34.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Goat-Grain
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXGKGHVB-XS
Zoro #
G708447128
UPC #
779406426904
Country of Origin
Pakistan

Dimensions

Glove Size
XS (6)
Size- Numeric
6
Size- Alpha
XS
Cuff Length
2 in

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Goat-Grain
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI A5
Oil-Resistant
No
ANSI/ISEA Abrasion Level
4
Cut-Resistance Coverage
Full
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
4
Anti-Static
No
Includes Double Palm
No
High-Visibility Features
High-Visibility Backing
ANSI/ISEA Cut Level
A5
Series
Clutch Gear
Glove Liner Material
Aramid
Hand Protection Style
Glove
Leather Palm Process
Grain
Touchscreen Compatible
No
Latex-Free
No
Sold As
Pair
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Back Material
Laminated Spandex
Glove Coating Material
Goat Leather
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Back Color
Yellow
Glove Features
High-Visibility
Grip Coating Material
Goat Leather
Glove Backing Material
Laminated Spandex
Glove Lining Material
Kevlar®
Glove Palm Material
Goat-Grain with Goat Leather Grip

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Foam, Laminated Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goat-Grain, Silicone-Free No, Glove Liner Material Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.