Coated Gloves, PVC, Sandy, Palm, 3 Abrasion Level, Gray, L (9) 12 PK

  • Mfr # S13BPVC-9

  • Zoro # G3596629


product price:  $41.99
/pk 12, $3.50/ea

Key Features

Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S13BPVC-9
Zoro #
G3596629
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
9.5 in
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
PVC
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Biodegradable
Non-Biodegradable
Glove Material Color
Gray
ANSI/ISEA Puncture Level
2
Anti-Static
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Series
Dexterity(R) S13BPVC
Cuff Style
Knit
Latex-Free
No
ANSI/ISEA Abrasion Cycles
1,500
ANSI/ISEA Puncture Force
48 N
Touchscreen Compatible
No
Brand and Series
Superior Glove Dexterity(R) S13BPVC
Finger Coverage
Full Finger
Coating Type
Dipped
Knit Material
Nylon
Glove Features
Silicone-Free
Knit Material Color
Gray
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.