Shop SUPERIOR GLOVE

Cool Grip Knit Gloves, 1 PR

  • Mfr # TRGSS-L_XL
  • Zoro # G916256093

product price: 
$
14.89
/pr

Key Features

ANSI/ISEA Heat Level
5
Series
Cool Grip
Color
White
Size- Alpha
L/XL
Lint-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRGSS-L_XL
Zoro #
G916256093
UPC #
779406420520
Country of Origin
Canada
Item
Knit Gloves
ANSI/ISEA Heat Level
5
Series
Cool Grip
Color
White
Lint-Free
Yes
Glove Coating Coverage
Palm
Touchscreen Compatible
No
Glove Coating Material
Silicone
Latex-Free
No
Silicone-Free
No
Glove Features
Resists Heat
Standards
ANSI, TAA Compliant
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level
Not Rated
Hand Protection Style
Glove
Palm Type
Coated
Material
Cotton
Max. Temp.
608 Degrees F
Base Coating Material
Silicone Stripes
Includes Finger Fourchettes
No
Glove Lining Material
Cotton
Maximum Temperature
608 Degrees F
Glove Construction
Seamless Knit
Knit Material
Cotton
Glove Hand Style
Left and Right
Double-Dipped
No
Hem Style
Finished
Finger Coverage
Full Finger
Base Coating Coverage
Palm
Knit Material Color
White
Reflective Backing
No
Task and Chore Glove Style
String Knit

Dimensions

Size- Alpha
L/XL

Description

Heat 5 Silicone Palm Long Cuff, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.