Shop SUPERIOR GLOVE

Contender Knit Gloves, 1 PR

  • Mfr # SPGRK2D-L
  • Zoro # G416213305

product price: 
$
8.89
/pr

Key Features

Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGRK2D-L
Zoro #
G416213305
UPC #
779406117758
Country of Origin
Canada
Item
Knit Gloves
Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Cut Level
A6
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Lint-Free
Yes
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Features
Breathable, Cut Protection, Dexterity, Latex-Free
Glove Coating Finish
Dotted
Palm Type
Coated
Reversible
Yes
Maximum Temperature
392 Degrees F
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Knit Material Color
Yellow
Task and Chore Glove Style
String Knit
Hem Style
Finished
Knit Material
ParaActiv
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Double-Dipped
No
Reflective Backing
No
Base Coating Material
PVC

Dimensions

Size
L
Size- Alpha
L
Thickness
7 ga

Description

A6 ParaActiv Heat, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.