Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Black FR Glove, Cut Level A5 , M 1 PR

  • Mfr # SBKG-M

  • Zoro # G909575637


product price: $14.89
/pr
Sold in multiples of 12 for $178.68

Key Features

ANSI/ISEA Cut Level
A5
Color
Black
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBKG-M
Zoro #
G909575637
UPC #
779406119196
Country of Origin
Canada

Dimensions

Glove Size
M

Details

Item
Cut Resistant Black FR Glove
ANSI/ISEA Cut Level
A5
Color
Black
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit

Description

Cut Resistant Black FR Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.