Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Smooth , 7 1 PR
Mfr # S13KFGPU-7
Zoro # G0481461
product price: $10.29
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Beige, Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S13KFGPU-7
Zoro #
G0481461
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
7
Size - Numeric
7
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Beige, Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyurethane
Suggested Use Environment
Dry
Description
Dexterity Pu Palm Dipped ASTM Cut 4,PR, ANSI/ISEA Cut Level A4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.