Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Polyurethane , Smooth , 12 1 PR

  • Mfr # STACXPURT-12

  • Zoro # G7300169


product price: $8.89
/pr

Key Features

Glove Size
12
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STACXPURT-12
Zoro #
G7300169
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
12
Glove Length
10.75 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
TenActiv(TM) STACXPURT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
3032
Glove Construction
Seamless Knit
Palm Material
Polyurethane
Standards
ANSI/ISEA 105-2016
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Load
3032
Touchscreen Compatible
No
Glove Liner Material
Unlined
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Superior Glove TenActiv(TM) STACXPURT
ANSI/ISEA Abrasion Cycles
7,600
Cut-Resistance Coverage
Full
Anti-Static
No
Silicone-Free
No
Latex-Free
No
Glove Coating Color
Gray
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Knit Material Color
Black
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No
Biodegradable
Non-Biodegradable

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.