Cut Resistant Glove 3/4Foam Nitrile, 9, PR (Discontinued)
- Mfr # SKFGFNFB-9
- Zoro # G3592185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKFGFNFB-9
Zoro #
G3592185
UPC #
-
Country of Origin
China
Dimensions
Size
9
Glove Size
9
Details
Item
Cut Resistant Glove 3/4Foam Nitrile,9,PR
Color
Black
Puncture Resistant
Yes
Cuff
Knit
Suggested Use Environment
Dry
Glove Coating Coverage
Full
Coating Material
Nitrile
Description
Cut Resistant Glove 3/4Foam Nitrile,9,PR, Color Black, Glove Size 9, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.