Cut-Resistant Glove, Cut Level A7 , Uncoated , Uncoated , None , XS

  • Mfr # S13SXB-XS

  • Zoro # G3602971


product price:  $9.56
/ea
Sold in multiples of 2 for $19.12

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13SXB-XS
Zoro #
G3602971
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
3
Series
Sure Knit(TM) S13SXB
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
4006
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Glove Lining Material
Unlined
ANSI/ISEA Abrasion Cycles
2500
Color Indicator
Red
Brand and Series
Superior Glove Sure Knit(TM) S13SXB
Latex-Free
Yes
Anti-Static
No
ANSI/ISEA Cut Load
4006
Palm Material
HPPE
Glove Styles
Knit
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Glove Hand Style
Ambidextrous
Glove Liner Material
Unlined
Silicone-Free
No
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Knit Material Color
Blue

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.