Cut-Resistant Gloves, Cut Level A3 , Dipped , Foam Nitrile , Smooth , 3XL 1 PR

  • Mfr # S13KBFNT-12

  • Zoro # G8602596


product price:  $8.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13KBFNT-12
Zoro #
G8602596
UPC #
-
Country of Origin
Honduras

Dimensions

Glove Size
3XL
Glove Length
11.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
12

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Emerald CX(R) S13KBFNT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon,Stainless Steel
ANSI/ISEA Cut Grams
1275
Glove Construction
Seamless Knit
Cut Resistant
Yes
Palm Material
Foam Nitrile
Abrasion Resistant
Yes
Weight
Medium
Thumb Style
Full
Finger Material
Nitrile
Glove Hand Style
Ambidextrous
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Force
74 N
Application
HVAC, Automotive, Sharp Steel, Glass, Metal Fabrication, Light Metal Stamping
Puncture Resistant
Yes
Stitching Material
Nylon,Steel
ANSI/ISEA Puncture Level
3
Glove Cut
String Knit
ANSI/ISEA Cut Load
1275
ANSI/ISEA Abrasion Cycles
1833
Latex-Free
No
Touchscreen Compatible
No
Brand and Series
Superior Glove Emerald CX(R) S13KBFNT
Biodegradable
Non-Biodegradable
Color Indicator
Green
Silicone-Free
No
Glove Styles
Knit
Glove Coating Color
Black
Anti-Static
No
Glove Liner Material
Unlined
Cut-Resistance Coverage
Full
Glove Back Material
Nylon,Steel
Double-Dipped
No
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Nylon/Stainless Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.