Cut-Resistant Gloves, Cut Level A4 , 2XL, 3XL 1 PR
Mfr # SKPX/PSS-2X_3X
Zoro # G212932578
product price:Â $37.99
/prKey Features
Glove Size
2XL,3XL
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Series
SKPX/PSS
Thickness
7 gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKPX/PSS-2X_3X
Zoro #
G212932578
UPC #
779406430956
Country of Origin
Canada
Dimensions
Glove Size
2XL,3XL
Thickness
7 gauge
Size - Numeric
11,12
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Series
SKPX/PSS
Glove Materials
Kevlar(R)
ANSI/ISEA Heat Level
5
Cuff Color
White
Palm Type
Coated
Sold As
Pair
Lint-Free
Yes
Touchscreen Compatible
No
Standards
ANSI, TAA Compliant
Glove Features
Latex-Free
Maximum Temperature
608 Degrees F
Hand Protection Style
Glove
Latex-Free
No
Silicone-Free
No
Pairs per Package
6
Knit Material Color
White
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.